Beli lakban lantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)atribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- G Tape Lakban Lantai Green Coreatribut:
- Width (mm): 24
- Length (m): 33
- Color: Yellow
- Adhesive Material: Solvent Acrylic
- SEKISUI Floor Curing Tape No. 731Deskripsi:Adopts a special cloth base material for floor curing and demonstrates stable adhesive performance. A tape with excellent hand-cutting properties and little adhesive residue.
- TRUSCO Vinyl Tape for Marking (Lakban Listrik)atribut:
- Material: Base material: PVC (PVC)
- Width (mm): 30
- Thickness (mm): 0.08
- Color: White
- Weight (g): 150
- Type: Non-stick type
- Length (m): 50
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- KSATRIA Lakban Lantai PVCDeskripsi:Lakban PVC FLOOR MARKING , Biasa juga disebut POLICE LINEPVC Floor Marking Tape perekat yang digunakan untuk menandai bahaya, membagi ruang, membuat lorong, atau memberikan penanda pada lantai gedung, tempat produksi, maupun area-area yang membutuhkan perhatian khusus. Mereka biasanya digunakan di fasilitas industri & manufaktur untuk penandaan lantai. Mereka terbuat dari beberapa bahan yang berbeda, termasuk PVC dan vinil.atribut:
- Width (mm): 48
- Length (m): 33
- Adhesion (micron): 140
- Non Brand Tape Applicator Floor Marking (Alat Pemasang Selotip)Deskripsi:These applicators hold a continuous roll of marking tape and are pushed from behind to roll out tape without causing the user to stoop or kneel on the floor.atribut:
- Grip Material: Plastic
- 3M Water Conveying Sheet for Concrete Water Supply and Curing 1117 (Lembaran Curing Beton)Deskripsi:3MTM Water Transfer Sheet 1117 for Concrete Water Supply and Curing is a lightweight, translucent sheet with fine grooves. Simply lay it on the floor and it transports water by capillary action without the need for power, achieving uniform curing and improving the quality of concrete.Concrete water supply curing* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.atribut:
- Base Material: Special polyolefin
- Dimensions, W (mm) x L (m): 1000x50
- Tape Thickness (mm): 0.4
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Size (mmxm): 30x50
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- NITTO Vinyl Tape No. 2107TVH (Lakban Listrik)atribut:
- Thickness (mm): 0.13
- Adhesive Strength (to Stainless Steel Plate) (N/19mm): 2.17
- Tensile Strength (N/19mm): 40.2
- Elongation (%): 204
- SEKISUI Lakban Lantai Jisu Temporary (Solasi / Selotip)atribut:
- Conditions to Use: Do not apply when the road surface temperature is 10°C or less. Even if the air temperature is 10°C, the road surface temperature may drop below 10°C.
- Length (m): 46
- Material: Adhesive material: Acrylic, Base material: PET non-woven fabric, Paint: Acrylic, Reflective material: Glass beads
- Thickness (mm): 0.5
- SUBARU Tape Floor Markingatribut:
- Length (m): 30
- Width (mm): 48
- i-Safe Safety Line/Police LineDeskripsi:- Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.atribut:
- Size (Inchxmm): 3x300
- Material: HDPE
- Color: Red-White
- BACHARACH Combustion and Emissions AnalyzerDeskripsi:Bacharach’s PCA® 400 is a handheld versatile combustion and emissions analyzer for commercial and individual applications. The analyzer may be configured for up to 4 gas sensors, including O2, CO, NO, NO2 and SO2. The PCA® 400’s portable and durable design is ideal for testing, tuning, and maintaining burners, engines, furnaces and variety of other commercial and industrial combustion applications. The analyzer also features Bluetooth® communications which allows users to view real-time data send customizable reports from their compatible smart phone.atribut:
- Altitude: 1 ATM ± 10%
- Ambient Temperature (°C): 0 to 45 (32 to 113°F)
- Applications: Oil and Gas Maintenance Automotive General Industry Mining
- Country of Origin: United States
- Display Size (inch): 4.3 (10.9cm)
- Gas Name: Carbon Monoxide (CO), Nitric Oxide (NO), Nitrogen Dioxide (NO2), Oxygen (O2), Sulfur Dioxide (SO2)
- Humidity (%RH): 15 to 90 (non-condensing)
- Internal Memory: 500 Records
Daftar Harga lakban lantai Terbaru November 2026
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp46.900 |
| NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai) | Rp61.900 |
| KM Tape Floor Marking Tape | Rp33.900 |
| G Tape Floor Marking Tape | Rp65.900 |
| TONATA Floor Marking | Rp68.900 |
| Non Brand Lakban Lantai | Rp50.900 |
| G Tape Lakban Lantai Green Core | Rp47.900 |
| SEKISUI Floor Curing Tape No. 731 | Rp45.900 |
| TRUSCO Vinyl Tape for Marking (Lakban Listrik) | Rp69.900 |
| KSATRIA Lakban Lantai PVC | Rp47.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Floor%20Marking%20Tape%20(Lakban%20Penanda%20Lantai)/P101000096-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)


/P102010563-1.jpg)

/4yP109989178-1.jpg)
/hrP114868639-1.jpg)
/pjP101000919-7.jpg)
/P101000974-1.jpg)
/P102010266-1.jpg)
/cqP106660458-1.jpg)
/0fP111182015-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/i-Safe%20Safety%20Line%2FPolice%20Line/crP104658459-3.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)